DESCRIPTION

  • Durometer Hardness: Shore A ±5: 75
  • Manufactured From Aramid and Other Synthetic Fibers Bonded with Nitrile Rubber (NBR)
  • Manufactured From Styrene-Butadiene (SBR)
  • Max Pressure: 1595 PSI (110 Bar); Max Continuous Pressure: 725 (50 Bar)
  • Max Temperature: 750° F (400° C); Max Continuous Temperature: 460° F (240° C)
  • Meets ASME B16.21 for 150# & 300# gaskets; Dimensions: ASME B16.5
  • Meets ASME B16.21 for 150# gaskets; Dimensions: ASME B16.5
  • Non-asbestos gaskets (green):
  • Red Rubber gaskets (red to reddish orange, smooth):

FNW Zinc 300# Non-Asbestos 1/16 Ring Nut, Bolt, Gasket Set

FNWNBGZ3NAR

Diameter:

SPECIFICATIONS

ASME Specifications
ASME B18.2.1, ASME B18.2.2
Color Finish
Green
Diameter
1-1/2 in
Material
Carbon Steel

Starting at
$6.82
EACH
  • QUANTITY

DOCUMENTS