Focus Products Group

Basic Poly Hooked™ 72 x 72 in. Polyester Shower Curtain (Case of 12) in Beige

Part #FHBB40PLW0572  |  Manufacturer Part #HBB40PLW0572

Color/Finish: Beige

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Triple reinforced buttonhole header
  • Features ultrasonic bottom cut to prevent mildew buildup.

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Basic Poly Hooked™

Color Finish: Beige

Color Finish Category: Neutrals

GSA Approved: No

IAPMO Listed: No

Length: 72 in

Material: Plastic

Material Type: Polyester

NSF Certified: No

Package Quantity: Case of 12

Type: FHBB40PLW0572

Width: 72 in