71 x 74 in. Polyester Shower Curtain in White/Black with Window & Liner (Case of 12)
Escape 71 x 74 in. Polyester Shower Curtain in White/Black with Window & Liner (Case of 12)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Black satin accent stripes enhance the low maintenance of 100% polyester plain weave fabric.
- Coordinating poly-voile translucent window.
- Hookless® shower curtains easy 1,2,3 installation allow you to change your shower curtain in seconds.
- Includes It’s A Snap!® replaceable liner.
- Chrome raised Flex-On® rings.
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Escape
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Black
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 74 in
- Material:
- Plastic
- Material Type:
- Polyester
- NSF Certified:
- No
- Package Quantity:
- Case of 12
- Width:
- 71 in