36 x 72 in. 10 ga Vinyl Stall Size Shower Curtain with Grommet (Case of 12) in White
Hooked™ 36 x 72 in. 10 ga Vinyl Stall Size Shower Curtain with Grommet (Case of 12) in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome plate copper grommets
- Full panel 100% vinyl shower curtain
- Triple reinforcedgrommetheader
- 36" Width to fit shower stalls
- Made of 10 gauge Vinyl
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Hooked™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Gauge (metal):
- 10 ga
- IAPMO Listed -:
- No
- Length:
- 72 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Package Quantity:
- Case of 12
- Width:
- 36 in