71 x 74 in. Hookless Polyester Shower Curtain in Beige (Case of 12)

You last purchased this on
 
Focus Products Group

Litchfield 71 x 74 in. Hookless Polyester Shower Curtain in Beige (Case of 12)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Focus Products Group

Litchfield 71 x 74 in. Hookless Polyester Shower Curtain in Beige (Case of 12)

  • Fast #
  • Part #FHBH43LIT05
  • Item #7688564
  • Manufacturer Part #HBH43LIT05
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Beige Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Rectangle Pattern Fabric
  • Matching flat Flex-On®rings.
  • Hookless® shower curtains easy 1,2,3 installation allow you to change your shower curtain in seconds.
  • Includes weighted corner magnets.
  • Features ultrasonic bottom cut to prevent mildew buildup.
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Litchfield
Color Finish Category:
Neutrals
Color Finish Name:
Beige
GSA Approved:
No
IAPMO Listed -:
No
Length:
74 in
Material:
Plastic
Material Type:
Polyester
NSF Certified:
No
Package Quantity:
Case of 12
Width:
71 in