71 x 77 in. Polyester Shower Curtain in White with Window (Case of 12)
Madison 71 x 77 in. Polyester Shower Curtain in White with Window (Case of 12)
Frequently Purchased Together
Product Details
- Rectangle Pattern Fabric
- Coordinating poly-voile translucent window.
- Hookless® shower curtains easy 1,2,3 installation allow you to change your shower curtain in seconds.
- Includes weighted corner magnets.
- Features ultrasonic bottom cut to prevent mildew buildup.
- Matching flat Flex-On®rings.
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Madison
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 71 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Polyester
- NSF Certified:
- No
- Package Quantity:
- Case of 12
- Width:
- 77 in