60 in. Curved Shower Rod in Brushed Finish
The Crescent Rod® 60 in. Curved Shower Rod in Brushed Finish
Frequently Purchased Together
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- The Crescent Rod®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 60 in
- Material:
- Stainless Steel
- Product Type:
- Shower Rod
- Shape:
- Curved