60 in. Curved Shower Rod in Bright Finish (Pack of 6)

You last purchased this on
 
Focus Products Group

The Crescent Rod® 60 in. Curved Shower Rod in Bright Finish (Pack of 6)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Focus Products Group

The Crescent Rod® 60 in. Curved Shower Rod in Bright Finish (Pack of 6)

  • Fast #
  • Part #FB57BS6
  • Item #7391813
  • Manufacturer Part #B57BS6
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
The Crescent Rod®
Color Finish Name:
Bright
IAPMO Listed -:
No
Length:
60 in
Material:
Stainless Steel
Package Quantity:
Pack of 6
Product Type:
Shower Rod
Shape:
Curved