60 in. Adjustable Curved Shower Rod in Bright Finish (Pack of 6)
The Crescent Rod® 60 in. Adjustable Curved Shower Rod in Bright Finish (Pack of 6)
Frequently Purchased Together
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- The Crescent Rod®
- Color Finish Name:
- Bright
- IAPMO Listed -:
- No
- Length:
- 60 in
- Material:
- Stainless Steel
- Package Quantity:
- Pack of 6
- Product Type:
- Shower Rod
- Shape:
- Curved