17-3/4 x 17-3/4 x 18-3/4 in. Concrete Rectangular Catch Basin
17-3/4 x 17-3/4 x 18-3/4 in. Concrete Rectangular Catch Basin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Height:
- 18-3/4 in
- Length:
- 17-3/4 in
- Material:
- Concrete
- Outlet Quantity:
- 4
- Shape:
- Rectangular
- Width:
- 17-3/4 in