1/4 in. x 200 ft. Stainless Steel Aircraft Cable
1/4 in. x 200 ft. Stainless Steel Aircraft Cable
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Extremely tough aircraft cable
- Works with mini wedges for pulling 1/2" and 3/4" service lines
- Pulling cable for Mini Wedge brand service line replacement tools
- Normal breaking strength of 6,800 lbs
Specifications
- Diameter:
- 1/4 in
- Length:
- 200 ft
- Material:
- Steel
- Product Type:
- Pulling Cable
- Size:
- 1/4 in x 200 ft
- Tool Type:
- Cable
- Waterworks Application:
- Water