3/4 - 1 in. Heavy Duty Pulling Wedge

You last purchased this on
 
Footage Tools

Pipeline Pulling Cables 3/4 - 1 in. Heavy Duty Pulling Wedge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Footage Tools

Pipeline Pulling Cables 3/4 - 1 in. Heavy Duty Pulling Wedge

  • Fast #
  • Part #FW09003
  • Item #3572563
  • Manufacturer Part #W090-03
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Designed to replace water and gas service lines at a fraction of the cost of conventional methods
  • Single cutting edge works effectively to split copper by reducing resistance
  • SE wedge for replacing 3/4" to 1" copper service lines
  • Product shown with flair connector (sold separately)
  • Pulls out lead and galvanized lines
  • New streamline connectors for replacement of copper and PE lines
  • Can be used with a backhoe, winch or truck
  • Minimizes property damage and street disturbance
  • Can pull either new copper or Polly line behind
  • Requires Certification

Documents

Recommended Accessories


Specifications

Application:
Cutting
Collection:
Pipeline Pulling Cables
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Material:
Steel
Number of Tools Included:
1
Pipe Capacity:
3/4 in - 1 in
Product Type:
Wedge
Tool Type:
Pipe Cutter
Waterworks Application:
Tools