3/4 in. Connecting Nut and Replacement Tool

You last purchased this on
 
Footage Tools

3/4 in. Connecting Nut and Replacement Tool

This product requires certification to purchase.
Brand image
You last purchased this on
 
Footage Tools

3/4 in. Connecting Nut and Replacement Tool

  • Fast #
  • Part #FW09014
  • Item #4932042
  • Manufacturer Part #W090-14
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed to replace water and gas service lines at a fraction of the cost of conventional methods
  • Single cutting edge works effectively to split copper by reducing resistance, while the triple edge slices PE
  • Wedge SE and wedge TE for 3/4" to 1" service line replacement
  • Pulls out lead and galvanized lines
  • New streamline connectors for replacement of copper and PE lines
  • Can be used with a backhoe, winch or truck
  • Minimizes property damage and street disturbance
  • Requires Certification

Specifications

Diameter - Inside 1:
3/4 in
Length:
3/4 in
Material:
Copper
Product Type:
Connecting Nut, Replacement Tool
Size:
3/4 in
Tap Size:
3/4 in
Tool Type:
Lock Nut