3/4 in. Pipe Puller Adapter
3/4 in. Pipe Puller Adapter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Attaches to the wedge mini and allows the user to pull the new PE service line in behind the wedge
- Works on both 1/2" and 3/4" PE service tube
- Pipe pulling adapter for the Wedge Mini brand service line replacement tools
Documents
Specifications
- Brand Model Compatibility:
- Mini Wedge, TE, Wedge SE
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Steel
- Product Type:
- Adapter
- Size:
- 1/2 in x 3/4 in
- Tap Size:
- 3/4 in