• Cart

DESCRIPTION

  • Can be used with a backhoe, winch or truck
  • Designed to replace water and gas service lines at a fraction of the cost of conventional methods
  • Minimizes property damage and street disturbance
  • New streamline connectors for replacement of copper and PE lines
  • Pulls out lead and galvanized lines
  • Single cutting edge works effectively to split copper by reducing resistance, while the triple edge slices PE
  • Wedge SE and wedge TE for 3/4" to 1" service line replacement

Footage Tools 3/8 in. Aircraft Cable

FF090

Length:

SPECIFICATIONS

Cable Length ft
50 ft
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Length
50 ft
Material
Steel
Tap Size
3/8 in
Tool Type
Aircraft Cable

Starting at
Call for Pricing
  • QUANTITY