75 ft. x 3/8 in. Aircraft Cable
75 ft. x 3/8 in. Aircraft Cable
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Extremely tough aircraft cable
- Works on Wedge SE and Wedge TE tools
- Pulling cable for Wedge brand service line replacement tools
Specifications
- Brand Model Compatibility:
- Wedge SE and TE
- Diameter:
- 3/8 in
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Length:
- 75 ft
- Material:
- Steel
- Tool Type:
- Aircraft Cable