7/8 in. Drill

You last purchased this on
 
Footage Tools

7/8 in. Drill

This product requires certification to purchase.
Brand image
You last purchased this on
 
Footage Tools

7/8 in. Drill

  • Fast #
  • Part #FT75251
  • Item #3196513
  • Manufacturer Part #T752-51
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Cast Iron, Ductile Iron
Material:
Carbide
Product Type:
Drill
Size:
7/8 in
Tap Size:
1 in