1-1/2 in. Ball Valve MIP with Adapter
1-1/2 in. Ball Valve MIP with Adapter
Frequently Purchased Together
Product Details
- The product has the letters “NL” cast into the main body for lead-free identification
- Certified to NSF/ANSI standard 61 and NSF/ANSI standard 372 where applicable
- All brass that comes in contact with potable water conforms to AWWA standard C800 (ASTM B584, UNS C89833)
- Ends are integral or secured with adhesive to prevent unintentional disassembly
- 300 psi working pressure
- Valve is non-directional and is watertight with flow in either direction
- Brass components that do not come in contact with potable water conform to AWWA standard C800 (ASTM B62 and ASTM B584, UNS C83600, 85-5-5-5)
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- AWWA:
- AWWA C-800
- End Connection 1:
- MIPT
- End Connection 2:
- Grip Joint
- End Connections:
- MIPT x Grip Joint
- Fitting Type:
- Stop
- Inlet Service Size:
- 1-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- OutletMeter Size:
- 1-1/2 in
- UL Listed:
- Yes
- Valve Seat Material:
- EPDM
- Valve Size:
- 1-1/2 in
- Valve Type:
- Ball Curb Valve
- Weight:
- 7.5 lb