1-1/2 in. CC Taper Threaded x CTS Brass Corporation Stop
1-1/2 in. CC Taper Threaded x CTS Brass Corporation Stop
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The product has the letters "NL" cast into the main body for lead-free identification
- Certified to NSF/ANSI Standard 61 and NSF/ANSI Standard 372 where applicable
- All brass that comes in contact with potable water conforms to AWWA Standard C800
- Ends are integral or secured with adhesive to prevent unintentional disassembly
- 300 psi working pressure
- Brass components that do not come in contact with potable water conform to AWWA Standard C800
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- End Connection 1:
- CC
- End Connection 2:
- Pack Joint
- End Connections:
- CC x Pack Joint
- Inlet Service Size:
- 1-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- OutletMeter Size:
- 2 in
- Valve Size:
- 1-1/2 in
- Valve Type:
- Ball Corp Valve
- Waterworks Application:
- Water
- Weight:
- 7.6 lb