Ford Meter Box

1-1/2 in. CC x Flared Brass Corporation Stop (Less Nut)

Part #FFB6006LNNL  |  Manufacturer Part #FB600-6-LN-NL

Inlet Service Size:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: CC

End Connection 2: Flared

End Connections: CC x Flared

Inlet Service Size: 1-1/2 in

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Outlet Meter Size: 1-1/2 in