1-1/2 in. Pack Joint x Meter Flanged Brass Straight Ball Flange Meter Valve

You last purchased this on
 
Ford Meter Box

1-1/2 in. Pack Joint x Meter Flanged Brass Straight Ball Flange Meter Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

1-1/2 in. Pack Joint x Meter Flanged Brass Straight Ball Flange Meter Valve

  • Fast #
  • Part #FBF43666WNL
  • Item #4349950
  • Manufacturer Part #BF43-666W-NL
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
Pack Joint
End Connection 2:
Meter Flanged
End Connections:
Pack Joint x Meter Flanged
Inlet Service Size:
1-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-23/64 in
Material:
Brass
Material Type:
EPDM
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
1-1/2 in
Pressure - Maximum:
300 psi
Pressure Class:
300#
Valve Size:
1-1/2 in
Valve Type:
Straight Ball Meter Valve
Weight:
8 lb