1-1/2 in. CTS Pack Joint Nut and Gasket Assembly
1-1/2 in. CTS Pack Joint Nut and Gasket Assembly
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Anti-friction ring assists proper gasket compression
- Pack joint nut and gasket assembly for 1-1/2 in CTS
- Design provides wrench flats to facilitate installation
Specifications
- AWWA:
- AWWA C-800
- Clean Bagged:
- No
- End Connection 1:
- Pack Joint
- End Connections:
- Pack Joint
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Length:
- 1-15/16 in
- Material:
- Brass, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Nut, Gasket Assembly
- UL Listed:
- Yes