1-1/2 in. Meter Brass Straight Pit with Bypass

Part #FPMBHH68836HB54NL  |  Item #4718415  |  Manufacturer Part #PMBHH-688-36HB-54-NL

$4,674.07 EACH
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1-1/2 in

    Part #FPMBHH68836HB54NL | Item #4718415 | Mfr. Part #PMBHH-688-36HB-54-NL

    Call for Pricing
    Call for Pricing
    Call us for price
    $4,674.07 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Meter is held rigidly and at the proper height for easy installation and removal
  • Service lines are a minimum of 2 in from pit walls to prevent “frost jump” in colder climates
  • Easy installation - simply make inlet and outlet connections and install cover
  • When bottom of pit is below frost line, service and meter freeze-ups are greatly reduced or eliminated by the circulation of air from the warmer soil at the pit base

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: MPT

End Connection 2: MPT

End Connections: MPT

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Size 3: 1-1/2 in

Fitting Size 4: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Standard

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Valve Size: 1-1/2 in