1-1/2 in. Pack Joint Brass 90 Degree Elbow Coupling
1-1/2 in. Pack Joint Brass 90 Degree Elbow Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Integral clamp contains machined grooves for axial restraint
- Stainless steel screw activates clamp
- Beveled EPDM rubber gasket provides hydraulic seal
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM B-62, ASTM B-584
- AWWA:
- AWWA C-800
- End Connection 1:
- Pack Joint
- End Connection 2:
- Pack Joint
- End Connections:
- Pack Joint
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight, 90°, Elbow, Coupling
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-7/16 in
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Waterworks Application:
- Water