Ford Meter Box
1-1/2 x 1 x 1 in. MIPT x Grip Joint x CTS Brass Wye Branch
Part #FY48246GNL | Item #4409661 | Manufacturer Part #Y48-246-G-NL
Product Details
Specifications
ANSI Specifications: ANSI 61
ASTM Specifications: [ASTM B-62, ASTM B-584]
AWWA Specifications: AWWA C-800
End Connection 1: MIPT
End Connection 2: Grip Joint
End Connection 3: CTS
End Connections: MIPT x Grip Joint x CTS
Fitting Size 1: 1-1/2 in
Fitting Size 2: 1 in
Fitting Size 3: 1 in
Fitting Sizes: 1-1/2 in x 1 in x 1 in
Fitting Type: Reducing
Lead Law Compliant: Yes
Material: Brass
NSF Certified: Yes
NSF Specifications: NSF 61