1-1/4 x 2-15/16 in. IPS DR 11 304 Stainless Steel Insert

You last purchased this on
 
Ford Meter Box

1-1/4 x 2-15/16 in. IPS DR 11 304 Stainless Steel Insert

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

1-1/4 x 2-15/16 in. IPS DR 11 304 Stainless Steel Insert

  • Fast #
  • Part #FINSERT73DR11
  • Item #3282218
  • Manufacturer Part #INSERT-73-DR11
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Dimpled and flanged to retain placement within the service line
  • Key lock construction with a minimum of two key locks to maintain solid structural integrity
  • Insert stiffeners are solid 304 tubular stainless steel (ASTM 240-92B)
  • Requires Certification

Specifications

ASTM:
ASTM 240-92B
AWWA:
AWWA C-902
Application:
HDPE Pipe
Clean Bagged:
No
Diameter - Outside:
1-17/50 in
End Connection 1:
ID Tube
End Connections:
ID Tube
FM Approved:
No
Fits Pipe Size:
1-1/4 in
Fitting Type:
Insert Stiffener, Straight
IAPMO Listed -:
No
Length:
2-15/16 in
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Schedule Class:
DR 11
UL Listed:
No