1-1/4 in. MIP x CTS Pack Joint Brass Straight Compression Coupling
1-1/4 in. MIP x CTS Pack Joint Brass Straight Compression Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Integral clamp contains machined grooves for axial restraint
- Stainless steel screw activates clamp
- Beveled EPDM rubber gasket provides hydraulic seal
- Sleeve design provides hexagonal wrench flats for proper installation
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM B-62, ASTM B-584
- AWWA:
- AWWA C-800
- End Connection 1:
- MPT
- End Connection 2:
- Pack Joint
- End Connections:
- MPT x Pack Joint
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-9/16 in
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- UL Listed:
- Yes
- Waterworks Application:
- Water