DESCRIPTION

Ford Meter Box 1-7/8 in. Flare x Meter Angle Supply Stop Key Valve

FKV23332WNL

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-584
AWWA Specifications
AWWA C-800
End Connection 1
Flared
End Connection 2
Meter
Height
1-7/8 in
Lead Law Compliant
Yes
Length
1-11/16 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Valve Size
3/4 in
Valve Type
Angle Supply Stop Valves

Starting at
Call for Pricing
  • QUANTITY