DESCRIPTION

Ford Meter Box 1-9/16 in. CTS x Meter Angle Key Valve

FKV43444WQNL

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-584
AWWA Specifications
AWWA C-800
End Connection 1
CTS
End Connection 2
Meter
Height
1-9/16 in
Lead Law Compliant
Yes
Length
1-11/16 in
Material
Brass
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Valve Size
1 in

Starting at
Call for Pricing
  • QUANTITY