DESCRIPTION

Ford Meter Box 1 in. B41-344W-G-NL Ball Valve

FB41344WGNL

Inlet Service Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
Inlet Service Size
1 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY