1 x 5 in. Bolt Fusion Bonded Epoxy Carbon Steel Coupling
1 x 5 in. Bolt Fusion Bonded Epoxy Carbon Steel Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- End rings - Ductile iron (Grade 65-45-12) per ASTM A536 with red fusion-bonded epoxy coating
- Gaskets - NBR (Buna-N) per ASTM D2000 Optional armor-tipped gaskets for conductivity are available, add "-ATG" to end of catalog number
- Center sleeve - Steel per ASTM A1011 with black Armorguard e-coat (exterior has an additional fusion-bonded epoxy coating)
- Rated working pressure - 300 psi
- Bolts and nuts - High strength low alloy steel per ASTM A242. Optional type 304 stainless steel available, add "-P" to end of catalog number
Specifications
- ASTM:
- ASTM A-242, ASTM A-536, ASTM A-1011, ASTM D-2000
- Clean Bagged:
- No
- Coating:
- Fusion Bonded Epoxy
- Diameter - Outside:
- 1-8/25 in
- End Connection 1:
- Bolt
- End Connection 2:
- Bolt
- End Connections:
- Bolt
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed -:
- No
- Length:
- 5 in
- Material:
- Carbon Steel, Ductile Iron, Rubber, Steel
- Material Type:
- 304, NBR
- NSF Certified:
- No
- Pressure - High:
- 300
- Pressure Class:
- 300#
- UL Listed:
- Yes
- Weight:
- 3 lb