DESCRIPTION

  • Gasket is EPDM rubber ASTM D2000
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Straps are 5/8" high quality silicon bronze flattened to provide a wider bearing surface against pipe

Ford Meter Box 1 in. CC Bronze Double Strap Saddle

F202B540CC

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM B-62, ASTM D-2000
AWWA Specifications
AWWA C-800
End Connection 1
CC
Fits Pipe Size
4 in
Material
Bronze
Material Type
PVC
NSF Certified
Yes
NSF Specifications
NSF 61
Outside Diameter
5 in
Tap Size
1 in
Waterworks Application
Water