Ford Meter Box
1 in. CC x Flared Corporation Stop
Part #FF6004NL | Item #3756022 | Manufacturer Part #F600-4-NL
Inlet Service Size:
1 inProduct Details
- Solid one piece tee-head and key
- Body design provides larger, more rugged wrench flats for proper installation
Specifications
ASTM Specifications: [ASTM B-62, ASTM B-584]
AWWA Specifications: AWWA C-800
End Connection 1: CC
End Connection 2: Flared Nut
End Connections: CC x Flared Nut
Inlet Service Size: 1 in
Lead Law Compliant: Yes
Length: 4-9/16 in
Material: Brass
Maximum Pressure: 100 psi
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
Outlet Meter Size: 1 in
UL Listed: Yes
Valve Size: 1 in
Weight: 2.9