DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

Ford Meter Box 1 in. Center Set Brass Service Plug with Square Head

FCSP4ANL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
1 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Material
Brass
Size
1 in x 1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday