DESCRIPTION

Ford Meter Box 1 in. Copper Tube Size Compactx3/4 in. Male Iron Pipe U Branch Personal Computer

FU484314NL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
MIP
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Size
1 in x 3/4 in