DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

Ford Meter Box 1 in. Copper Tube Size QJ X Female Iron Pipe Ball Curb Street

FB41444QNL

Fitting Sizes:

SPECIFICATIONS

End Connection 1
FIPT
End Connection 2
FIPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
Inlet Service Size
1 in
Lead Law Compliant
Yes
Material
Iron

Starting at
Call for Pricing
  • QUANTITY