• Cart

Ford Meter Box 1 in. CTS Compression x Meter Reclaimed Ball Valve FBRW43342WNL

DESCRIPTION

Ford Meter Box 1 in. CTS Compression x Meter Reclaimed Ball Valve

FBRW43342WNL

Inlet Service Size:

1 in

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
CTS Compression
End Connection 2
Meter
End Connections
CTS Compression x Meter
Inlet Service Size
1 in
Lead Law Compliant
Yes
Material
Brass
Waterworks Application
Water

  • QUANTITY

0 item(s) added to Cart Checkout Now