1 in. CTS Nut and Gasket Assembly

Part #FNGF4  |  Item #637935  |  Manufacturer Part #NG-F4

$9.91 EACH
(Pricing is for 1 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in

    Part #FNGD4 | Item #637933 | Mfr. Part #NG-D4

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.72 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #FNGF4 | Item #637935 | Mfr. Part #NG-F4

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.91 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #FNGK4 | Item #891801 | Mfr. Part #NG-K4

    Call for Pricing
    Call for Pricing
    Call us for price
    $39.67 /EACH

    Added to your cart. View Cart

Product Details

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: [ASTM B-584 UNS C83600 85-5-5-5, ASTM B-62, ASTM D-2000]

AWWA Specifications: AWWA C-800

End Connection 1: CTS

End Connection 2: CTS

End Connections: CTS

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Length: 1-5/16 in

Material: [Brass, Rubber]

Material Type: EPDM

NSF Certified: Yes

NSF Specifications: NSF 61

Product Type: [Gasket, Nut]

Waterworks Application: Water

Weight: 0.4