1 in. CTS Nut and Gasket Assembly

Part #FNGFF4  |  Item #882736  |  Manufacturer Part #NG-FF4

$13.37 EACH
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1 in

    Part #FNGFF4 | Item #882736 | Mfr. Part #NG-FF4

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.37 /EACH

    Added to your cart. View Cart

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: [ASTM B-584 UNS C83600 85-5-5-5, ASTM B-62, ASTM D-2000]

AWWA Specifications: AWWA C-800

End Connection 1: CTS

End Connection 2: CTS

End Connections: CTS

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Length: 1-1/2 in

Material: [Brass, Rubber]

Material Type: EPDM

NSF Certified: Yes

NSF Specifications: NSF 61

Product Type: [Gasket, Nut]

Waterworks Application: Water

Weight: 0.3