1 in. CTS Pack Joint x D P Swivel Brass Meter Setter

Part #FVBHC9424W4144BNL  |  Item #4636518  |  Manufacturer Part #VBHC94-24W-41-44B-NL

$854.27 EACH
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1 in

    Part #FVBHC9424W4144BNL | Item #4636518 | Mfr. Part #VBHC94-24W-41-44B-NL

    Call for Pricing
    Call for Pricing
    Call us for price
    $854.27 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: Pack Joint

End Connection 2: Swivel Nut

End Connections: Pack Joint x Swivel Nut

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Height: 24 in

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Waterworks Application: Water