1 in. Female Flared x Male Flared Service Insulator

Part #FSI4NL  |  Item #3281544  |  Manufacturer Part #SI-4-NL

$94.20 EACH
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1 in

    Part #FSI4NL | Item #3281544 | Mfr. Part #SI-4-NL

    Call for Pricing
    Call for Pricing
    Call us for price
    $94.20 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: Female Flared

End Connection 2: Male Flared

End Connections: Female Flared x Male Flared

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Lead Law Compliant: Yes

Material: Brass

Type: Service Insulator

Waterworks Application: Water