DESCRIPTION

Ford Meter Box 1 in. Female Iron Pipe Copperhorn Less Swivel with Nut

FCH11444LSNL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
Swivel
Fitting Size 1
1 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Size
1 in x 1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday