• Cart

DESCRIPTION

Ford Meter Box 1 in. FIP x Meter Straight Ball Curb

FB13342WHT34NL

Inlet Service Size:

1 in

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
FIP
End Connection 2
Meter
End Connections
FIP x Meter
Inlet Service Size
1 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Waterworks Application
Water

  • QUANTITY

0 item(s) added to Cart Checkout Now