DESCRIPTION

Ford Meter Box 1 in. FIPT Curb Stop Ball Valve with Drain

FBC11444SWMNL

Manufacturer Part #: B11-444SWM-NL

Valve Size:

1 in

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 2
FIP
Lead Law Compliant
Yes
Maximum Pressure
300 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61

Print