1 in. FIPT x Meter Swivel Brass Handle Corporation Stop
1 in. FIPT x Meter Swivel Brass Handle Corporation Stop
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Valve is non-directional and is watertight with flow in either direction
- Padlock wing for locking valve in closed position
- With Ht-34 handle
- Brass handle attached with bolt and nut
- Products sold in select areas only. Please contact your local branch for availability in your area
- Hole for attaching handle is provided in the tee-head
- Ends are integral or secured with adhesive to prevent unintentional disassembly
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B62, ASTM B584
- AWWA:
- AWWA C800
- End Connection 1:
- FPT
- End Connection 2:
- Meter Swivel Nut
- End Connections:
- FPT x Meter Swivel Nut
- Inlet Service Size:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- OutletMeter Size:
- 1 in
- Valve Size:
- 1 in
- Valve Type:
- Corporation Valve