
Ford Meter Box
1 in. FIPT x Pack Joint Nut
Part #FPJA644C1654NL | Item #4409706 | Manufacturer Part #PJA6-44-C16-54-NL
$60.45
EACH
All Sizes
Sizes
Price
Qty
Actions
Product Details
Specifications
ASTM Specifications: [ASTM B-62, ASTM B-584]
AWWA Specifications: AWWA C-800
End Connection 1: FIPT
End Connection 2: Pack Joint
End Connections: FIPT x Pack Joint
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Fitting Type: Straight
Lead Law Compliant: Yes
Material: Brass