1 in. Flared Copper Water Service Brass Tee

You last purchased this on
 
Ford Meter Box

1 in. Flared Copper Water Service Brass Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

1 in. Flared Copper Water Service Brass Tee

  • Fast #
  • Part #FT222444NL
  • Item #4409805
  • Manufacturer Part #T222-444-NL
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Flare
End Connection 2:
Flare
End Connection 3:
Flare
End Connections:
Flare
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-1/16 in
Material:
Brass