Ford Meter Box
1 in. Grip Joint Brass Ball Valve
Part #FB44444WGNL | Item #4470517 | Manufacturer Part #B44-444W-G-NL
Valve Size:
1 inProduct Details
Specifications
ANSI Specifications: [ANSI 61, ANSI 372]
ASTM Specifications: [ASTM B-584, ASTM B-62]
AWWA Specifications: AWWA C-800
End Connection 1: Grip Joint
End Connection 2: Grip Joint
End Connections: Grip Joint
Lead Law Compliant: Yes
Length: 3-1/4 in
Material: Brass
Maximum Pressure: 300 psi
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
Valve Size: 1 in