DESCRIPTION

Ford Meter Box 1 in. Iron Pipe Brass Saddle for C900

FS9124

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-900
End Connection 1
IPS
Fits Pipe Size
4 in
Material
Brass
Outside Diameter
5 in
Tap Size
1 in
Waterworks Application
Water