DESCRIPTION

Ford Meter Box 10 in. IP Bronze Double Strap Saddle

F202B1212IP4

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
IP
End Connections
IP
Fits Pipe Size
10 in
Material
Bronze
NSF Certified
Yes
NSF Specifications
NSF 61
Tap Size
1 in
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY